Motion
667-17
Thickness & Feeler Gauge - Individual Gauge, 12 in Blade Length, 1 Blades
MI ITEM #02047685
MFR #667-17
List Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 12 in Blade Length, 1 Blades
MI ITEM #02047685
MFR #667-17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.10/each for your price

Overview

Mfr description
667-17 THICKNESS GAGE STOCK, .017", 12"

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    0.017 in
  • Number Of Blades
    1
  • Blade Length
    12 in
  • Imperial Or Metric
    Imperial
  • Blade Material
    Steel
  • Blade Type
    Straight
  • Blade Width
    1/2 in
  • Manufacturer Catalog Number
    52855
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text