Motion
667M-5
Thickness & Feeler Gauge - Individual Gauge, 300 mm Blade Length, 1 Blades
MI ITEM #02047702
MFR #667M-5
List Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 300 mm Blade Length, 1 Blades
MI ITEM #02047702
MFR #667M-5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.73/each for your price

Overview

Mfr description
667M-5 THICKNESS GAGE STOCK, .05MM, 30C

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    0.05 mm
  • Number Of Blades
    1
  • Blade Length
    300 mm
  • Imperial Or Metric
    Metric
  • Blade Material
    Steel
  • Blade Type
    Straight
  • Blade Width
    12.7 mm
  • Manufacturer Catalog Number
    52871
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text