Motion
667M-15
Thickness & Feeler Gauge - Individual Gauge, 300 mm Blade Length, 1 Blades
MI ITEM #02047706
MFR #667M-15
Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 300 mm Blade Length, 1 Blades
MI ITEM #02047706
MFR #667M-15

Mfr description
667M-15 THICKNESS GAGE STOCK, .15MM, 30
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.20/each

Specifications

Dimensions

  • Blade Length
    300 mm
  • Blade Width
    12.7 mm
  • Thickness
    0.15 mm

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Metric
  • Individual Gauge Or Set
    Individual Gauge
  • Manufacturer Catalog Number
    52875
  • Manufacturer Product Page
  • Number Of Blades
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)