Specifications
Dimensions
- Size0.375 (Stem Diameter) in
Details
- Accessory TypeUniversal Attachment
- For Use WithAGD Indicator
- Manufacturer Catalog Number52886
- Manufacturer Product Page
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)