Overview
Mfr description
672-2 UNIVERSAL BACK (FOR NOS. 25, 2600
Specifications
- Accessory TypeUniversal Back
- For Use WithAGD Dial Indicator
- Size3/8 (Shank Diameter) in
- MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog Number52887
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data