Overview
Mfr description
674-4 BACK W/ADJUSTABLE MOUNTING BRACKE
Specifications
- Accessory TypeBack w/ Mounting Bracket
- For Use With656 Series Indicator
- Size1-5/8 (Width) in, 1-9/16 (Height) in, 35/64 (Thickness) in
- MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog Number52894
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data