Motion
696Z
Crankshaft Distortion Dial/Strain Gage, 2-3/8"-18" Range, 0-20-0 / .040" Rev.
Mi Item #02047727
MFR #696Z
Price$1,699.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crankshaft Distortion Dial/Strain Gage, 2-3/8"-18" Range, 0-20-0 / .040" Rev.
Mi Item #02047727
MFR #696Z

Mfr description
696Z STRAIN GAGE W/BALANCING ATTACHMENT
  • Ideal for checking bearing alignment or shaft deflection without dismantling the engine
  • Also useful as a strain gage on engine frames
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,699.78/each

Specifications

Dimensions

  • Dial Reading
    0 to 20

Details

  • Contact Points Included
    Contact Points Included
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Balancing Attachment
  • Manufacturer Catalog Number
    52901
  • Maximum Measurement
    18 in
  • Minimum Measurement
    2-3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)