Specifications
Dimensions
- Dial Reading0 to 50
Details
- Contact Points IncludedContact Points Included
- Dial Graduation0.02 mm
- Imperial Or MetricMetric
- IncludesBalancing Attachment
- Manufacturer Catalog Number52902
- Maximum Measurement458 mm
- Minimum Measurement61 mm
Overview
Mfr description
696MZ STRAIN GAGE W/BALANCING ATTACHMEN