Motion
697Z
Inside Dial Gage - Measurement Range: 2-3/8 to 18", Leg Length: 3-1/4", Spring Mechanism: None
MI ITEM #02047730
MFR #697Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Dial Gage - Measurement Range: 2-3/8 to 18", Leg Length: 3-1/4", Spring Mechanism: None
MI ITEM #02047730
MFR #697Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
697Z INSIDE DIAL GAGE, 2 3/8-18" RANGE,

Specifications

  • Maximum Measurement
    18 in
  • Minimum Measurement
    2-3/8 in
  • Manufacturer Catalog Number
    52907
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text