Motion
700B
Inside Micrometer - Range: 1" to 2", Mechanical, Friction, Graduation: 0.001"
MI ITEM #02047733
MFR #700B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer - Range: 1" to 2", Mechanical, Friction, Graduation: 0.001"
MI ITEM #02047733
MFR #700B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
700B INSIDE CALIPER GAGE, 1-2" RANGE, .

Specifications

  • Minimum Measurement
    1 in
  • Maximum Measurement
    2 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Friction
  • Graduation
    0.001 in
  • Accuracy
    ±0.0002 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    52911
  • Includes
    Lock Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text