Motion
701A
Inside Micrometer - Range: 0.5" to 1.5", Mechanical, Friction, Graduation: 0.001"
Mi Item #02047734
MFR #701A
Price$1,566.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer - Range: 0.5" to 1.5", Mechanical, Friction, Graduation: 0.001"
Mi Item #02047734
MFR #701A

Mfr description
701A INTERNAL GROOVE MICROMETER, .500-1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,566.93/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Accuracy
    ±0.0002 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Lock Screw
  • Manufacturer Catalog Number
    52913
  • Manufacturer Product Page
  • Maximum Measurement
    1.5 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    0.5 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Friction
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)