Motion
711FSAZ
Last Word Dial Test Indicator, 0-15-0, White Half Shaded Dial
MI ITEM #02047744
MFR #711FSAZ
Price$645.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Last Word Dial Test Indicator, 0-15-0, White Half Shaded Dial
MI ITEM #02047744
MFR #711FSAZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$645.80/each

Specifications

Dimensions

  • Ball Diameter
    0.12 in
  • Contact Point Length
    5/32 in
  • Dial Reading
    0 to 15 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Universal Shank
  • Interchangeable Points
    Interchangeable Points Included
  • Manufacturer Catalog Number
    52925
  • Maximum Measurement
    0.03 in
  • Minimum Measurement
    0 in
  • Number Of Contact Points
    1

Overview

Mfr description
711FSAZ DIAL INDICATOR W/UNIV. SHANK, B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought