Motion
711FSZ
Last Word Dial Test Indicator, 0-15-0, White Half Shaded
Mi Item #02047747
MFR #711FSZ
Price$563.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Last Word Dial Test Indicator, 0-15-0, White Half Shaded
Mi Item #02047747
MFR #711FSZ

Mfr description
711FSZ DIAL INDICATOR W/BODY CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$563.03/each

Specifications

Dimensions

  • Ball Diameter
    0.12 in
  • Contact Point Length
    5/32 in
  • Dial Diameter
    1 in
  • Dial Reading
    0 to 15 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Contact Point
  • Interchangeable Points
    Interchangeable Points Included
  • Manufacturer Catalog Number
    52929
  • Maximum Measurement
    0.03 in
  • Minimum Measurement
    0 in
  • Number Of Contact Points
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)