Motion
711MFSZ
Last Word Dial Test Indicator, 0-35-0, White Half Shaded Dial
MI ITEM #02047748
MFR #711MFSZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Last Word Dial Test Indicator, 0-35-0, White Half Shaded Dial
MI ITEM #02047748
MFR #711MFSZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
711MFSZ DIAL INDICATOR W/BODY CLAMP

Specifications

  • Maximum Measurement
    0.7 mm
  • Minimum Measurement
    0 mm
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Dial Reading
    0 to 35 to 0
  • Contact Points Included
    Contact Points Included
  • Interchangeable Points
    Interchangeable Points Included
  • Number Of Contact Points
    1
  • Dial Color
    White
  • Ball Diameter
    0.12 in
  • Manufacturer Catalog Number
    52930
  • Contact Point Length
    5/32 in
  • Calibrated
    Not Calibrated
  • Includes
    Contact Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text