Specifications
Dimensions
- Size3/16 x 3/8 in
Details
- Accessory TypeHeight Gauge Attachment
- For Use With708 Test Indicator, 709 Test Indicator, 811 Test Indicator
- Manufacturer Catalog Number52942
- Manufacturer Product Page
Overview
Mfr description
711-35 VERNIER ATTACHMENT