Motion
711GCSZ
Last Word Dial Test Indicator, White, Graduation: 0.001", Reading: 0 to 15 to 0, Includes 3 Contact Points, 5/32" Contact Point
MI ITEM #02047753
MFR #711GCSZ
Price$798.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Last Word Dial Test Indicator, White, Graduation: 0.001", Reading: 0 to 15 to 0, Includes 3 Contact Points, 5/32" Contact Point
MI ITEM #02047753
MFR #711GCSZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$798.55/each

Specifications

Dimensions

  • Ball Diameter
    0.035 in, 0.062 in, 0.12 in
  • Contact Point Length
    5/32 in
  • Dial Reading
    0 to 15 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Universal Friction Holder with Shank
  • Interchangeable Points
    Interchangeable Points Included
  • Manufacturer Catalog Number
    52943
  • Maximum Measurement
    0.03 in
  • Minimum Measurement
    0 in
  • Number Of Contact Points
    3

Overview

Mfr description
711GCSZ DIAL INDICATOR COMPLETE W/ALL A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought