Motion
724LZ-18

L S STARRETT
724LZ-18

Tubular Bow - Wide Range Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02047765
MFR #724LZ-18
List Price$4,739.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
724LZ-18

Tubular Bow - Wide Range Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02047765
MFR #724LZ-18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4,739.17/each for your price

Overview

Mfr description
724LZ-18 TUBULAR BOW TYPE MICROMETER, 1

Specifications

  • Type
    Tubular Bow/Wide Range
  • Minimum Measurement
    12 in
  • Maximum Measurement
    18 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Throat Depth
    11-7/8 in
  • Measuring Face Material
    Steel
  • Graduation
    0.001 in
  • Accuracy
    ±0.0003 in, ±0.0076 mm
  • Spindle Type
    Flat
  • Anvil Type
    Flat
  • Data Output
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    52994
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut
  • Weight
    22.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text