Motion
724LZ-30

L S STARRETT
724LZ-30

Tubular Bow - Wide Range Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02047767
MFR #724LZ-30
Price$5,229.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
724LZ-30

Tubular Bow - Wide Range Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02047767
MFR #724LZ-30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,229.88/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Throat Depth
    17-13/16 in
  • Weight
    33.60 lbs

Details

  • Accuracy
    ±0.0003 in, ±0.0076 mm
  • Anvil Type
    Flat
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Chrome
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    52996
  • Manufacturer Product Page
  • Maximum Measurement
    30 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Steel
  • Minimum Measurement
    24 in
  • Spindle Type
    Flat
  • Type
    Tubular Bow/Wide Range

Overview

Mfr description
724LZ-30 TUBULAR BOW TYPE MICROMETER, 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought