Motion
724LZ-36

L S STARRETT
724LZ-36

Tubular Bow - Wide Range Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02047768
MFR #724LZ-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
724LZ-36

Tubular Bow - Wide Range Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02047768
MFR #724LZ-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
724LZ-36 TUBULAR BOW TYPE MICROMETER, 3

Specifications

  • Type
    Tubular Bow/Wide Range
  • Minimum Measurement
    30 in
  • Maximum Measurement
    36 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Throat Depth
    20-13/16 in
  • Measuring Face Material
    Steel
  • Graduation
    0.001 in
  • Spindle Type
    Flat
  • Anvil Type
    Flat
  • Data Output
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    52997
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut
  • Weight
    40.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text