Motion
806D
Stock Holder, Size: 3/32 x 9/16 x 5-1/4", Use With: Thickness/Feeler Gage
Mi Item #02047787
MFR #806D
Price$98.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Holder, Size: 3/32 x 9/16 x 5-1/4", Use With: Thickness/Feeler Gage
Mi Item #02047787
MFR #806D

Mfr description
806D THICKNESS GAGE HOLDER - CLAMPS STO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.23/each

Specifications

Dimensions

  • Size
    3/32 x 9/16 x 5-1/4 in
  • Weight
    0.40 lbs

Details

  • Accessory Type
    Stock Holder
  • For Use With
    Thickness/Feeler Gage
  • Manufacturer Catalog Number
    53040
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)