Motion
816A
Prick Punch - Corrosion-Resistant, Alloy Steel, Knurled Steel Handle/Body Style, 4 in Overall Length
MI ITEM #02047790
MFR #816A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prick Punch - Corrosion-Resistant, Alloy Steel, Knurled Steel Handle/Body Style, 4 in Overall Length
MI ITEM #02047790
MFR #816A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
816A PRICK PUNCH, 4" (100MM) LENGTH, 5/

Specifications

  • Point Material
    Alloy Steel
  • Overall Length
    4 in
  • Handle/Body Style
    Knurled Steel
  • Handle/Body Diameter
    19/64 in
  • Point Diameter
    5/64 in
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Manufacturer Catalog Number
    53043
  • Manufacturer Product Page
  • Additional Details
    Precision Centered Tips
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text