Motion
816D
Prick Punch - Corrosion-Resistant, Alloy Steel, Knurled Steel Handle/Body Style, 4 in Overall Length
MI ITEM #02047792
MFR #816D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prick Punch - Corrosion-Resistant, Alloy Steel, Knurled Steel Handle/Body Style, 4 in Overall Length
MI ITEM #02047792
MFR #816D

Mfr description
816D PRICK PUNCH, 4" (100MM) LENGTH, 5/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle/Body Diameter
    25/64 in
  • Overall Length
    4 in
  • Point Diameter
    5/32 in
  • Weight
    1.10 lbs

Details

  • Additional Details
    Precision Centered Tips
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle/Body Style
    Knurled Steel
  • Manufacturer Catalog Number
    53046
  • Manufacturer Product Page
  • Non Sparking
    Not Non-Sparking
  • Point Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)