Motion
818
Center Punch - 5 in Overall Length, Knurled Cap Handle/Body Style, Alloy Steel Material
Mi Item #02047793
MFR #818
Price$100.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 5 in Overall Length, Knurled Cap Handle/Body Style, Alloy Steel Material
Mi Item #02047793
MFR #818

Mfr description
818 AUTOMATIC CENTER PUNCH W/ ADJUSTABL
  • Lightweight, knurled aluminum handle for a positive grip and easy handling
  • Manufactured of properly hardened tool steel
  • Works on metal, plastics, wood and other machinable materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.90/each

Specifications

Dimensions

  • Handle/Body Diameter
    5/8 in
  • Overall Length
    5 in
  • Weight
    0.20 lbs

Details

  • Automatic
    Automatic
  • Finish Coating
    Plain
  • Handle/Body Style
    Knurled Cap
  • Impact Adjustablility
    Adjustable Impact
  • Manufacturer Catalog Number
    53048
  • Manufacturer Product Page
  • Point Material
    Alloy Steel
  • Replaceable Point
    Replaceable Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)