Motion
823BZ
Inside Micrometer - Range: 1-1 - 2" to 12", Mechanical, Graduation: 0.001", Steel
Mi Item #02047798
MFR #823BZ
Price$1,047.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer - Range: 1-1 - 2" to 12", Mechanical, Graduation: 0.001", Steel
Mi Item #02047798
MFR #823BZ

Mfr description
823BZ TUBULAR INSIDE MIC, 1 1/2-12", 8
  • Highly useful for internal linear measurements such as measuring cylinders, rings, setting calipers, comparing gauges and measuring parallel surfaces
  • Tubular measuring rods are lightweight, yet extremely rigid
  • Rods are insulated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,047.50/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Max Extension Rod Length
    5-1/2 in
  • Rod Diameter
    3/8 in
  • Travel
    1/2 in

Details

  • Accuracy
    ±0.0002 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Padded Case
  • Manufacturer Catalog Number
    53052
  • Manufacturer Product Page
  • Maximum Measurement
    12 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Steel
  • Minimum Measurement
    1-1/2 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    8
  • Number Of Setting Rings Included
    0
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)