Motion
H823A/B
Micrometer Head - ±0.0001" Accuracy
MI ITEM #02047805
MFR #H823A/B
List Price$338.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Head - ±0.0001" Accuracy
MI ITEM #02047805
MFR #H823A/B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$338.78/each for your price

Overview

Mfr description
H823A/B MICROMETER HEAD

Specifications

  • Digital Counter
    None
  • Accuracy
    ±0.0001 in
  • Clamp Nut Supplied
    None
  • Number Of Extension Rods
    0
  • Manufacturer Catalog Number
    53059
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text