Motion
H823C/D/E

L S STARRETT
H823C/D/E

Micrometer Head - 0.001 in Graduation, ±0.0001 in Accuracy
Mi Item #02047806
MFR #H823C/D/E
Price$435.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
H823C/D/E

Micrometer Head - 0.001 in Graduation, ±0.0001 in Accuracy
Mi Item #02047806
MFR #H823C/D/E

Mfr description
H823C/D/E MICROMETER HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$435.40/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Weight
    0.30 lbs

Details

  • Accuracy
    ±0.0001 in
  • Clamp Nut Supplied
    None
  • Digital Counter
    None
  • Manufacturer Catalog Number
    53060
  • Manufacturer Product Page
  • Number Of Extension Rods
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)