Motion
827A
Edge Finder, Mechanical, Single, Cylindrical
Mi Item #02047807
MFR #827A
Price$73.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Edge Finder, Mechanical, Single, Cylindrical
Mi Item #02047807
MFR #827A

Mfr description
827A EDGE FINDER, SINGLE END, .375" BOD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.90/each

Specifications

Dimensions

  • Head Diameter
    0.2 in
  • Height
    1.1
  • Length
    4.4
  • Shank Diameter
    3/8 in
  • Weight
    0.10 lbs, 0.1
  • Width
    2

Details

  • Electronic Or Mechanical
    Mechanical
  • Head Contact Type
    Cylindrical
  • Magnetic
    No
  • Manufacturer Catalog Number
    53062
  • Manufacturer Product Page
  • Material
    Steel
  • Tool End Style
    Single
  • Tool Type
    Edge Finder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)