Motion
827B
Edge Finder, Mechanical, Double, Conical, Cylindrical
MI ITEM #02047808
MFR #827B
Price$89.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Edge Finder, Mechanical, Double, Conical, Cylindrical
MI ITEM #02047808
MFR #827B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$89.53/each

Specifications

Dimensions

  • Head Diameter
    0.2 in
  • Height
    1.3
  • Length
    2.1
  • Shank Diameter
    1/2 in
  • Weight
    0.20 lbs, 0.055
  • Width
    4.7

Details

  • Electronic Or Mechanical
    Mechanical
  • Head Contact Type
    Conical, Cylindrical
  • Magnetic
    No
  • Manufacturer Catalog Number
    53063
  • Manufacturer Product Page
  • Material
    Steel
  • Tool End Style
    Double
  • Tool Type
    Edge Finder

Overview

Mfr description
827B EDGE FINDER DOUBLE END, .500" BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought