Motion
S828HZ
Center Finder, Mechanical, Ball, Conical, Disc
Mi Item #02047809
MFR #S828HZ
Price$178.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Finder, Mechanical, Ball, Conical, Disc
Mi Item #02047809
MFR #S828HZ

Mfr description
S828HZ CENTER FINDER W/NOS. 828A/B/C/D,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.48/each

Specifications

Dimensions

  • Head Diameter
    0.1 in, 1/4 in
  • Height
    1.25
  • Length
    3.5
  • Weight
    0.30 lbs, 0.1
  • Width
    3.9

Details

  • Electronic Or Mechanical
    Mechanical
  • Head Contact Type
    Ball, Conical, Disc
  • Includes
    Wiggler/Center Finder
  • Magnetic
    No
  • Manufacturer Catalog Number
    53064
  • Manufacturer Product Page
  • Tool Type
    Center Finder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)