Motion
829D
Small Hole Gauge, Small Hole Gauge, 0.4 to 0.5"
MI ITEM #02047818
MFR #829D
List Price$133.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Small Hole Gauge, Small Hole Gauge, 0.4 to 0.5"
MI ITEM #02047818
MFR #829D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$133.10/each for your price

Overview

Mfr description
829D HOLE GAGE, .400-.500" (10.2-12.7MM

Specifications

  • Gauge Type
    Small Hole Gauge
  • Diameter Range
    0.4 to 0.5 in
  • Largest Diameter
    1/2 in
  • Manufacturer Catalog Number
    53073
  • Manufacturer Product Page
  • Smallest Diameter
    0.4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text