Motion
S830FZ
Hole Gauge, Hole Gauge, 1/8 to 1/2", 3.2 to 12.7mm, Number of Pieces: 4
MI ITEM #02047826
MFR #S830FZ
Price$632.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Gauge, Hole Gauge, 1/8 to 1/2", 3.2 to 12.7mm, Number of Pieces: 4
MI ITEM #02047826
MFR #S830FZ

Mfr description
S830FZ HOLE GAGE SET: (5) 1 EA. NOS. 83
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$632.05/each

Specifications

Dimensions

  • Diameter Range
    1/8 to 1/2 in, 3.2 to 12.7 mm
  • Largest Diameter
    1/2 in, 12.7 mm
  • Smallest Diameter
    1/8 in, 3.2 mm

Details

  • Gauge Type
    Hole Gauge
  • Manufacturer Catalog Number
    53081
  • Manufacturer Product Page
  • Number Of Pieces
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)