Motion
S831EZ
Hole Gauge, Hole Gauge, 1/8 to 1/2", 3.2 to 12.7mm, Number of Pieces: 4
Mi Item #02047831
MFR #S831EZ
Price$486.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Gauge, Hole Gauge, 1/8 to 1/2", 3.2 to 12.7mm, Number of Pieces: 4
Mi Item #02047831
MFR #S831EZ

Mfr description
S831EZ HOLE GAGE SET: (4) 1 EA. NOS. 83
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$486.18/each

Specifications

Dimensions

  • Diameter Range
    1/8 to 1/2 in, 3.2 to 12.7 mm
  • Largest Diameter
    1/2 in, 12.7 mm
  • Smallest Diameter
    1/8 in, 3.2 mm

Details

  • Gauge Type
    Hole Gauge
  • Manufacturer Catalog Number
    53087
  • Manufacturer Product Page
  • Number Of Pieces
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)