Motion
1010Z
Dial Indicator Pocket Gage, White, Graduation: 0.001", Reading: 0 to 100, Measurement Range: 0" to 3/8"
MI ITEM #02047841
MFR #1010Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator Pocket Gage, White, Graduation: 0.001", Reading: 0 to 100, Measurement Range: 0" to 3/8"
MI ITEM #02047841
MFR #1010Z

Mfr description
1010Z DIAL INDICATOR POCKET GAGE, 0-.37
  • Handy pocket gage is approximately the size of a thin pocket watch
  • Throat depth ranges from 1/2" (12.7 mm) down to 5/16" (8 mm)
  • Available with flat or rounded contacts as listed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dial Reading
    0 to 100

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    53114
  • Maximum Measurement
    3/8 in
  • Minimum Measurement
    0 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)