Motion
1010EZ
Dial Indicator Pocket Gage, 0-50-0, 1/2" Throat Depth
MI ITEM #02047842
MFR #1010EZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator Pocket Gage, 0-50-0, 1/2" Throat Depth
MI ITEM #02047842
MFR #1010EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1010EZ DIAL INDICATOR POCKET GAGE, 0-.3
  • Handy pocket gauge is approximately the size of a thin pocket watch
  • Ideal for inspectors, purchasing agents and salespeople to check sizes of materials up to 3/8" or 9 mm thick
  • Small count hand for recording each revolution of the large hand
  • Dial is covered with an unbreakable crystal
  • Chrome plated case

Specifications

  • Maximum Measurement
    3/8 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.0005 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 50 to 0
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Manufacturer Catalog Number
    53115
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text