Motion
1015B
Dial Thickness Gauge, Measurement Range: 0" to 1", Resolution/Graduation: 0.001", Throat Depth: 2-1/2"
MI ITEM #02047848
MFR #1015B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Thickness Gauge, Measurement Range: 0" to 1", Resolution/Graduation: 0.001", Throat Depth: 2-1/2"
MI ITEM #02047848
MFR #1015B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1015B DIAL THICKNESS GAGE, 1", .001" GR

Specifications

  • Dial Or Electronic Gauge
    Dial
  • Maximum Measurement
    1 in
  • Minimum Measurement
    0 in
  • Resolution Graduation
    0.001 in
  • Throat Depth
    2-1/2 in
  • Handle Or Stand
    Handle
  • Anvil Type
    Flat
  • Manufacturer Catalog Number
    53121
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text