Motion
1025-5
Slide Caliper, Graduation: 1/32", 1/64", Material: Stainless Steel, Measurement Range: 0 to 4"
MI ITEM #02047849
MFR #1025-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slide Caliper, Graduation: 1/32", 1/64", Material: Stainless Steel, Measurement Range: 0 to 4"
MI ITEM #02047849
MFR #1025-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1025-5 POCKET SLIDE CALIPER, 5"

Specifications

  • Graduation
    1/32 in, 1/64 in
  • Material
    Stainless Steel
  • Measurement Range
    0 to 4 in
  • Outside Jaw Depth
    1-3/8 in
  • Manufacturer Catalog Number
    53123
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text