Motion
1025-6
Slide Caliper, Graduation: 1/32", 1/64", Material: Stainless Steel, Measurement Range: 0 to 5"
Mi Item #02047850
MFR #1025-6
Price$823.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slide Caliper, Graduation: 1/32", 1/64", Material: Stainless Steel, Measurement Range: 0 to 5"
Mi Item #02047850
MFR #1025-6

Mfr description
1025-6 POCKET SLIDE CALIPER, 6"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$823.75/each

Specifications

Dimensions

  • Graduation
    1/32 in, 1/64 in
  • Outside Jaw Depth
    1-3/8 in
  • Weight
    0.30 lbs

Details

  • Manufacturer Catalog Number
    53124
  • Material
    Stainless Steel
  • Measurement Range
    0 to 5 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)