Motion
1150Z-6
Snap Gauge, 4 to 6", Indicator Included
MI ITEM #02047878
MFR #1150Z-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Snap Gauge, 4 to 6", Indicator Included
MI ITEM #02047878
MFR #1150Z-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1150Z-6 DIAL INDICATOR SNAP GAGE, 4-6"

Specifications

  • Measurement Range
    4 to 6 in
  • Indicator
    Indicator Included
  • Manufacturer Catalog Number
    53170
  • Manufacturer Product Page
  • Additional Details
    The contacts and backstop are 5/16" diameter hardened tool steel, precision ground and lapped flat. Contacts are individually adjustable to maximum 2" range and are locked in position by tightening parallellock clamps to maintain parallelism of faces Both contacts are also keyed to maintain orientation of faces regardless of adjustment. Plus andr minus are read directly. Dial face has a double row of graduations reading in opposite directions. Red "Minus" and black "plus" grads The indicator can be rotated 360º and locked in position to read from any angle, and a fine-adjusting screw provides for zero setting the hand. A guard protects the dial indicator when the gage is laid down. A bench stand is available to convert the gage to a bench comparator
  • Weight
    5.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text