Motion
1175Z
Dial Indicator Groove Gage, White, Graduation: 0.0005", Includes 2 Contact Points, Measurement Range: 6" to 3/8"
Mi Item #02047881
MFR #1175Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator Groove Gage, White, Graduation: 0.0005", Includes 2 Contact Points, Measurement Range: 6" to 3/8"
Mi Item #02047881
MFR #1175Z

Mfr description
1175Z DIAL IND. GROOVE GAGE, .375-6" W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Contact Points Included
    Included
  • Dial Color
    White
  • Dial Graduation
    0.0005 in
  • Imperial Or Metric
    Imperial
  • Includes
    Indicator with Contact Points
  • Interchangeable Points
    Interchangeable Points
  • Manufacturer Catalog Number
    53173
  • Maximum Measurement
    3/8 in
  • Minimum Measurement
    6 in
  • Number Of Contact Points
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)