Motion
1604R-12

L S STARRETT
1604R-12

Rule - Blade Length: 12", Blade Width: 1", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
MI ITEM #02047895
MFR #1604R-12
List Price$232.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
1604R-12

Rule - Blade Length: 12", Blade Width: 1", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
MI ITEM #02047895
MFR #1604R-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$232.53/each for your price

Overview

Mfr description
1604R-12 12" RULE, 4R GRAD, STAINLESS S

Specifications

  • Blade Length
    12 in
  • Blade Width
    1 in
  • Graduation Style
    4R
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    53211
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text