Motion
1610-16
Layout Fluid - 16 oz, Bottle, Blue Color
MI ITEM #02047897
MFR #1610-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Layout Fluid - 16 oz, Bottle, Blue Color
MI ITEM #02047897
MFR #1610-16

Mfr description
1610-16 KLEENSCRIBE LAYOUT DYE, 16 OZ.
  • Quick Drying
  • Dry Metal Surfaces
  • Opaque Background Makes Scribed Lines Stand Out Sharp and Clear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz
  • Weight
    14.00 lbs

Details

  • Additional Details
    Deep blue, quick-drying dye for clean, dry metal surfaces. Brush or spray an opaque blue background that makes scribed lines stand out sharp and clear. Will not rub off on hands or clothing or flake away. Unaffected by cutting lubricants and heat generated during machining. To remove, use a rag or wiper, moistened with denatured alcohol. Ideal For Numerous Applications: Laying out dies, cams, templates, jigs, fixtures, patterns, castings.Ideal For Touching cutting tool to work before setting machine for cut. Ideal For marking and Identifying tools, parts, bar stock and other shop metals. Ideal For Checking alignment of gears and wearing parts.
  • Application
    Tool and Die Making
  • Color
    Blue
  • Container Type
    Bottle
  • Features & Benefits
    • Quick Drying• Dry Metal Surfaces• Opaque Background Makes Scribed Lines Stand Out Sharp and Clear• Unaffected By Cutting Lubricants and Heat Generated During Machining
  • Manufacturer Upc Number
    049659532135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)