Motion
1620
Tool & Instrument Oil - 4oz Plastic Bottle
MI ITEM #02047900
MFR #1620
Price$29.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Instrument Oil - 4oz Plastic Bottle
MI ITEM #02047900
MFR #1620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.58/each

Specifications

Dimensions

  • Height
    6.2
  • Length
    7.9
  • Size
    4 oz
  • Weight
    3.60 lbs, 3.6
  • Width
    5.5

Details

  • Accessory Type
    Instrument Oil
  • For Use With
    Precision Instruments & Measuring Tools
  • Manufacturer Catalog Number
    53216

Overview

Mfr description
1620 TOOL AND INSTRUMENT OIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought