Motion
25-111J
Dial Indicator, 0-5-0, White Dial
MI ITEM #02047906
MFR #25-111J
List Price$722.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, 0-5-0, White Dial
MI ITEM #02047906
MFR #25-111J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$722.80/each for your price

Overview

Mfr description
25-111J DIAL IND., JEWELED, 2 1/4", .02

Specifications

  • Maximum Measurement
    0.025 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.0001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 5 to 0
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    2-7/16 in
  • Ball Diameter
    3/16 in
  • Manufacturer Catalog Number
    53223
  • Contact Point Length
    17/64 in
  • Calibrated
    Not Calibrated
  • Includes
    Plain Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text