Motion
25-141J
Dial Indicator, White, Graduation: 0.001", Reading: 0 to 50 to 0, Measurement Range: 0" to 1/4"
Mi Item #02047915
MFR #25-141J
Price$440.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, White, Graduation: 0.001", Reading: 0 to 50 to 0, Measurement Range: 0" to 1/4"
Mi Item #02047915
MFR #25-141J

Mfr description
25-141J DIAL IND., JEWELED, 2 1/4", .25
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$440.33/each

Specifications

Dimensions

  • Dial Diameter
    2-19/64 in
  • Dial Reading
    0 to 50 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Plain Bearing
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    53240
  • Maximum Measurement
    1/4 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)