Motion
25-145J
Dial Indicator, 0-25-0, White Dial, 3/8" Stem
MI ITEM #02047919
MFR #25-145J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, 0-25-0, White Dial, 3/8" Stem
MI ITEM #02047919
MFR #25-145J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25-145J DIAL IND., JEWELED, 2 1/4", .12

Specifications

  • Maximum Measurement
    1/8 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 25 to 0
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    3-13/32 in
  • Manufacturer Catalog Number
    53248
  • Calibrated
    Not Calibrated
  • Includes
    Plain Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought