Motion
25-241J
Dial Indicator, 0-100, White Dial, 3/8 in Stem
Mi Item #02047932
MFR #25-241J
Price$439.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, 0-100, White Dial, 3/8 in Stem
Mi Item #02047932
MFR #25-241J

Mfr description
25-241J DIAL IND., JEWELED, 2 1/4", .25
  • Rugged and simple unit construction with a “universally fitting” design
  • Sharp bezel serrations for positive grip
  • Unbreakable crystal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$439.88/each

Specifications

Dimensions

  • Dial Diameter
    2-1/4 in
  • Dial Reading
    0 to 100

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Plain Bearing
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    53271
  • Manufacturer Product Page
  • Maximum Measurement
    .250 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)