Motion
25-281J
Dial Indicator, Yellow, Graduation: 0.01mm, Reading: 0 to 100, Measurement Range: 0mm to 2.5mm
MI ITEM #02047938
MFR #25-281J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, Yellow, Graduation: 0.01mm, Reading: 0 to 100, Measurement Range: 0mm to 2.5mm
MI ITEM #02047938
MFR #25-281J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25-281J DIAL IND., JEWELED, 2 1/4", 2.5

Specifications

  • Maximum Measurement
    2.5 mm
  • Minimum Measurement
    0 mm
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Dial Reading
    0 to 100
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    Yellow
  • Dial Diameter
    2-1/4 in
  • Manufacturer Catalog Number
    53283
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought