Motion
25-341/5J

L S STARRETT
25-341/5J

Dial Indicator, 0-50-0, White Dial, 3/8 in Stem
MI ITEM #02047939
MFR #25-341/5J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
25-341/5J

Dial Indicator, 0-50-0, White Dial, 3/8 in Stem
MI ITEM #02047939
MFR #25-341/5J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    3/16 in
  • Dial Diameter
    2-19/64 in
  • Dial Reading
    0 to 50 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Plain Bearing
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    53285
  • Maximum Measurement
    1/2 in
  • Minimum Measurement
    0 in

Overview

Mfr description
25-341/5J DIAL IND., JEWELED, 2 1/4", .

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought