Motion
25-341J
WCSC Dial Indicator, White, Graduation: 0.001", Reading: 0 to 50 to 0, Measurement Range: 0" to 1"
MI ITEM #02047942
MFR #25-341J
Price$602.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WCSC Dial Indicator, White, Graduation: 0.001", Reading: 0 to 50 to 0, Measurement Range: 0" to 1"
MI ITEM #02047942
MFR #25-341J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$602.38/each

Specifications

Dimensions

  • Dial Reading
    0 to 50 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Plain Bearing
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    53287
  • Maximum Measurement
    1 in
  • Minimum Measurement
    0 in

Overview

Mfr description
25-341J DIAL IND., JEWELED, 2 1/4", 1.0
  • Unbreakable crystal
  • No-glare satin finish on case
  • Hardened stainless steel stem, steel rack and spindle, gears and pinions
  • Massive bridge for rigid bearing support
  • Lug on center back
  • Non-reflecting white eggshell finish on dial
  • Jewel bearings
  • Case stem cap for lever control bearings
  • Face diameter: 2-1/4”
  • Range: 1”
  • Graduations: .001”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought