Motion
25-341P
Dial Indicator, White, Graduation: 0.001", Reading: 0 to 50 to 0, 1-21/64" Contact Point, Ball Diameter: 3/16"
MI ITEM #02047944
MFR #25-341P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, White, Graduation: 0.001", Reading: 0 to 50 to 0, 1-21/64" Contact Point, Ball Diameter: 3/16"
MI ITEM #02047944
MFR #25-341P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25-341P DIAL IND., PLAIN, 2 1/4", 1.000

Specifications

  • Maximum Measurement
    1 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 50 to 0
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    2-19/64 in
  • Ball Diameter
    3/16 in
  • Manufacturer Catalog Number
    53288
  • Contact Point Length
    1-21/64 in
  • Calibrated
    Not Calibrated
  • Includes
    Plain Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought